Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-020-12-86-

  • Zoro # G4488653


product price: $56.39
/ea

Key Features

Max. Cable Size
3/8 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-020-12-86-
Zoro #
G4488653
UPC #
094717438881
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/8 in
Mounting Hole Dia.
7/32 in
Sheave Width
19/32 in
Sheave Inside Dia.
2 7/32 in
Length
5 17/32 in
Sheave Outside Dia.
3 in
Depth
3 13/32 in
Width
3 13/32 in
Sheave Inside Diameter
2 7/32 in
Compatible Rope Diameter
3/8 in
Overall Width
3 3/8 in
Overall Depth
3 3/8 in
Mounting Hole Diameter
7/32 in
Overall Height
5 1/2 in
Sheave Outside Diameter
3 in
Sheave Depth
19/32 in

Details

Item
Cheek Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Cheek Pulley Block
Number of Grooves
1
Mount Type
Side Mount
Housing Material
Steel
Operation
Lifting, Pulling
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 2 7/32 in, Sheave Depth 19/32 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.