Zoro Homepage

Choice Kitchen Pull-Out Faucet

  • Mfr # P18550LF-OB

  • Zoro # G608584008


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Metal
Includes
Single Handle Lever
Standards
CalGreen Listed; CEC Certified
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18550LF-OB
Zoro #
G608584008
UPC #
34449772945
Country of Origin
China

Dimensions

Height
10 in
Length (In.)
10 in
Width
10 in

Details

Finish
Oil Rubbed Bronze
Material
Metal
Includes
Single Handle Lever
Standards
CalGreen Listed; CEC Certified

Description

Single lever control for ease of operation with one hand


  • •Integrated pull-out sprayer for easy pot filling and clean up
  • •1 or 3-hole sink applications using optional escutcheon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.