
Choice Kitchen Pull-Out Faucet
Mfr # P18550LF-SS
Zoro # G508584047
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Includes
Single Handle Lever
Length (In.)
10 in
Height
10 in
Width
10 in
Standards
CalGreen Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18550LF-SS
Zoro #
G508584047
UPC #
34449651806
Country of Origin
China
Dimensions
Length (In.)
10 in
Height
10 in
Width
10 in
Details
Finish
Stainless
Includes
Single Handle Lever
Standards
CalGreen Listed; CEC Certified
Material
Metal
Description
Single lever control for ease of operation with one hand
- •Integrated pull-out sprayer for easy pot filling and clean up
- •1 or 3-hole sink applications using optional escutcheon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.