
Choice Kitchen Pull-Out Faucet
Mfr # P18550LF
Zoro # G108454658
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length (In.)
10 in
Width
10 in
Includes
Single Handle Lever
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18550LF
Zoro #
G108454658
UPC #
34449651783
Country of Origin
China
Dimensions
Length (In.)
10 in
Width
10 in
Height
10 in
Details
Finish
Chrome
Includes
Single Handle Lever
Material
Metal
Standards
CalGreen Listed; CEC Certified
Description
Single lever control for ease of operation with one hand
- •Integrated pull-out sprayer for easy pot filling and clean up
- •1 or 3-hole sink applications using optional escutcheon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.