Zoro Homepage

Choice Single Handle Bathroom Faucet

  • Mfr # P138LF-M

  • Zoro # G708449269


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
6.47 in
Length
5.84 in
Height
6.09 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138LF-M
Zoro #
G708449269
UPC #
34449652377
Country of Origin
China

Dimensions

Width
6.47 in
Length
5.84 in
Height
6.09 in

Details

Material
Zinc
Finish
Chrome

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.