
Choice Single Handle Bathroom Faucet
Mfr # P188620LF-BN
Zoro # G808452978
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
6.53 in
Length
6.22 in
Height
6.34 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P188620LF-BN
Zoro #
G808452978
UPC #
34449652421
Country of Origin
China
Dimensions
Width
6.53 in
Length
6.22 in
Height
6.34 in
Details
Material
Brass
Finish
Brushed Nickel
Description
This Peerless Tunbridge Centerset Single Handle Bathroom Faucet in Brushed Nickel P188620LF-BN is an easy and affordable way to update the look of your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.