
Choice Single Handle Bathroom Faucet
Mfr # P188620LF-M
Zoro # G108452937
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
6.53 in
Length
6.22 in
Height
6.34 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P188620LF-M
Zoro #
G108452937
UPC #
34449652445
Country of Origin
China
Dimensions
Width
6.53 in
Length
6.22 in
Height
6.34 in
Details
Material
Brass
Finish
Chrome
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.