Zoro Homepage

Choice Single Handle Bathroom Faucet

  • Mfr # P188621LF

  • Zoro # G708453181


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.47 in
Length
5.97 in
Height
5.47 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188621LF
Zoro #
G708453181
UPC #
34449652391
Country of Origin
China

Dimensions

Width
6.47 in
Length
5.97 in
Height
5.47 in

Details

Material
Brass
Finish
Chrome

Description

This Peerless Choice Centerset Single Handle Bathroom Faucet in Chrome P188621LF is an easy and affordable way to update the look of your bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.