Zoro Homepage

Choice Single Handle Kitchen Faucet

  • Mfr # P188500LF-SS

  • Zoro # G408464296


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.59 in
Standards
CalGreen Listed; CEC Certified
Includes
Single Handle Lever
Height
8.63 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188500LF-SS
Zoro #
G408464296
UPC #
34449651837
Country of Origin
China

Dimensions

Length (In.)
10.59 in
Height
8.63 in
Width
12 in

Details

Finish
Stainless
Standards
CalGreen Listed; CEC Certified
Includes
Single Handle Lever
Material
Brass

Description

Single lever control for ease of operation with one hand


  • •Matching side sprayer for easy pot filling and clean-up around the sink
  • •Spout swivels 360 degrees for added convenience
  • •4-hole sink application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.