
Choice Single Handle Kitchen Faucet
Mfr # P188500LF
Zoro # G908464246
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Standards
CalGreen Listed; CEC Certified
Length (In.)
10.59 in
Material
Brass
Includes
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P188500LF
Zoro #
G908464246
UPC #
34449651820
Country of Origin
China
Dimensions
Width
12 in
Length (In.)
10.59 in
Height
8.63 in
Details
Finish
Chrome
Standards
CalGreen Listed; CEC Certified
Material
Brass
Includes
Single Handle Lever
Description
Single lever control for ease of operation with one hand
- •Matching side sprayer for easy pot filling and clean-up around the sink
- •Spout swivels 360 degrees for added convenience
- •4-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.