Zoro Homepage

Choice Tub And Shower Trim

  • Mfr # PTT188773

  • Zoro # G108457833


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Includes
Single Handle Lever
Height
12 in
Width
7 in
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188773
Zoro #
G108457833
UPC #
34449716840
Country of Origin
United States

Dimensions

Height
12 in
Width
7 in
Length
8.25 in

Details

Includes
Single Handle Lever
Finish
Chrome
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Material
Zinc

Description

Purchase R10000-UNBX MultiChoice rough valve separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.