
Choice Two Handle Assembly
Mfr # RP91136
Zoro # G108461144
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length (In.)
1.88 in
Overall Width
3 in
Height
3 in
Includes
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91136
Zoro #
G108461144
UPC #
34449842150
Country of Origin
China
Dimensions
Length (In.)
1.88 in
Overall Width
3 in
Height
3 in
Details
Finish
Chrome
Material
Zinc
Includes
Two Handle Lever
Description
In Delta's Chrome finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.