Zoro Homepage

Choice Two Handle Bathroom Faucet

  • Mfr # P248LF-M

  • Zoro # G508453886


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Zinc
Length
5.66 in
Includes
Two Handle Lever
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P248LF-M
Zoro #
G508453886
UPC #
34449652537
Country of Origin
China

Dimensions

Length
5.66 in
Width
11.88 in
Height
4.31 in

Details

Finish
Chrome
Body Material
Zinc
Includes
Two Handle Lever
Standards
WaterSense Listed; CalGreen Listed; CEC Certified

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.