Zoro Homepage

Choice Two Handle Bathroom Faucet

  • Mfr # P299628LF-OB-M

  • Zoro # G608453922


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Body Material
Plastic
Width
9.53 in
Height
3.5 in
Length
5.84 in
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299628LF-OB-M
Zoro #
G608453922
UPC #
34449692519
Country of Origin
China

Dimensions

Width
9.53 in
Height
3.5 in
Length
5.84 in

Details

Finish
Oil Rubbed Bronze
Body Material
Plastic
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Includes
Two Handle Lever

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.