
Choice Two Handle Bathroom Faucet
Mfr # P299628LF
Zoro # G508453909
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Width
9.53 in
Height
3.5 in
Includes
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P299628LF
Zoro #
G508453909
UPC #
34449652575
Country of Origin
China
Dimensions
Width
9.53 in
Height
3.5 in
Length
5.84 in
Details
Finish
Chrome
Body Material
Plastic
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Includes
Two Handle Lever
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.