
Choice Two Handle Kitchen Faucet
Mfr # P299208LF
Zoro # G908464505
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Chrome
Height
7.06 in
Material
Brass
Standards
CalGreen Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P299208LF
Zoro #
G908464505
UPC #
34449652162
Country of Origin
China
Dimensions
Height
7.06 in
Length (In.)
10.06 in
Width
13.69 in
Details
Number of Holes
3
Finish
Chrome
Material
Brass
Standards
CalGreen Listed; CEC Certified
Includes
Two Handle Lever
Description
Ergonomic blade handles offer easy control
- •Spout swivels 360 degrees for added convenience
- •3-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.