Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choice Two Handle Kitchen Faucet

  • Mfr # P299508LF

  • Zoro # G908463294


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Height
7.06 in
Length (In.)
11 in
Overall Width
14.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299508LF
Zoro #
G908463294
UPC #
34449652186
Country of Origin
China

Dimensions

Height
7.06 in
Length (In.)
11 in
Overall Width
14.38 in

Details

Finish
Chrome
Material
Brass
Standards
CalGreen Listed; CEC Certified
Includes
Two Handle Lever

Description

Ergonomic blade handles offer easy control


  • •Spout swivels 360 degrees for added convenience
  • •Matching side sprayer for easy pot filling and clean-up around the sink
  • •4-hole sink application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.