Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Pressure Balance Valve Body

  • Mfr # PTR188700-UN

  • Zoro # G308590484


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
For Use With
Trim kit
Width
6 in
Height
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR188700-UN
Zoro #
G308590484
UPC #
34449652940
Country of Origin
China

Dimensions

Width
6 in
Height
6 in
Length
6 in

Details

Material
Brass
For Use With
Trim kit

Description

This rough-in kit may be installed prior to choosing the specific trim and finish. Allows for construction or a renovation project to proceed without delays when narrowing down a design style. Trim kit is sold separately and is required to complete the unit. Save time, effort, and money on future renovation updates because theres no need to alter plumbing behind the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.