Core:, #Rp101862Bn
- Mfr # RP101862BN
- Zoro # G008584806
product price:Â
$
73.25
/ea
Key Features
Material
Zinc
Overall Length (In.)
1.5 in
Height
2.5 in
Width
3.5 in
Includes
Two Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP101862BN
- Zoro #
- G008584806
- UPC #
- 195205014812
- Country of Origin
- China
- Material
- Zinc
- Finish
- Brushed Nickel
- Includes
- Two Handle Lever
Dimensions
- Overall Length (In.)
- 1.5 in
- Height
- 2.5 in
- Width
- 3.5 in
Description
In Delta's Brushed Nickel finish
- •Constructed of Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.