Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Core Shower Only Trim-Less Showerhead PTT188743-LHD

Core Shower Only Trim-Less Showerhead (Discontinued)

  • Mfr # PTT188743-LHD
  • Zoro # G808457928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188743-LHD
Zoro #
G808457928
UPC #
34449856218
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.81 in

Details

Material
Brass
Finish
Chrome

Description

Featuring Design Within Reach, Let Your Bathroom Faucet Reflect Your Personal Style Without Breaking The Bank With This Peerless Shower Faucet Trim Kit. Our Creative And Fresh Faucets Are At Once Beautiful And Affordable. This Trim Kit Ships Without The Showerhead, Letting You Choose Your Preferred Showerhead Style And Spray Settings From The Broad Peerless Offering.


  • •Trim kit only
  • •Recommended rough-in: PTR188700-UN
  • •Any showerhead with a .5 in. fitting may be used
  • •May also install a showerarm-mount handheld showerhead
  • •Pressure balanced bath mixing valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.