Zoro Homepage

Core Shower Only Trim Only

  • Mfr # PTT188740-OB

  • Zoro # G408456918


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8.88 in
Width
7 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188740-OB
Zoro #
G408456918
UPC #
34449692526
Country of Origin
China

Dimensions

Length
8.88 in
Width
7 in
Height
9.5 in

Details

Material
Brass

Description


  • •Pressure balance valve keeps water temperature within +/-3° F
  • •Single function operation
  • •Single lever handle for ease of temperature control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.