Zoro Homepage

Core Tub And Shower Trim

  • Mfr # PTT188752-BN

  • Zoro # G008457988


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
7 in
Length
8.91 in
Height
11.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188752-BN
Zoro #
G008457988
UPC #
34449666237
Country of Origin
China

Dimensions

Width
7 in
Length
8.91 in
Height
11.94 in

Details

Material
Zinc
Finish
Brushed Nickel

Description

Purchase PTR188700-UN Peerless rough valve separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.