Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Core Tub And Shower Trim PTT188753-LHD

Core Tub And Shower Trim (Discontinued)

  • Mfr # PTT188753-LHD
  • Zoro # G408456840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188753-LHD
Zoro #
G408456840
UPC #
34449839044
Country of Origin
China

Dimensions

Width
7 in
Length
8.88 in
Height
11.94 in

Details

Material
Brass
Finish
Chrome

Description


  • •Recommended rough-in: PTR188700-UN
  • •Any showerhead with a .5 in. fitting may be used
  • •May also install a showerarm-mount handheld showerhead
  • •Pressure balanced bath mixing valve
  • •Back-to-back installation capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.