Zoro Homepage

Core Two Handle Bathroom Faucet

  • Mfr # P245LF-M

  • Zoro # G808453906


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Height
3 in
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Length
5.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P245LF-M
Zoro #
G808453906
UPC #
34449652476
Country of Origin
China

Dimensions

Height
3 in
Length
5.78 in
Width
6.5 in

Details

Finish
Chrome
Body Material
Brass
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Includes
Two Handle Knob

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.