
Core Two Handle Bathroom Faucet
Mfr # P246LF-M
Zoro # G508453930
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Body Material
Brass
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Length
6 in
Includes
Two Handle Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P246LF-M
Zoro #
G508453930
UPC #
34449652520
Country of Origin
China
Dimensions
Length
6 in
Height
3 in
Width
11.88 in
Details
Finish
Chrome
Body Material
Brass
Standards
WaterSense Listed; CalGreen Listed; CEC Certified
Includes
Two Handle Blade
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.