Zoro Homepage

Core Two Handle Bathroom Faucet

  • Mfr # P246LF

  • Zoro # G308453901


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Includes
Two Handle Blade
Height
3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P246LF
Zoro #
G308453901
UPC #
34449652490
Country of Origin
China

Dimensions

Height
3 in
Length
6 in
Width
11.88 in

Details

Finish
Chrome
Body Material
Brass
Includes
Two Handle Blade
Standards
WaterSense Listed; CalGreen Listed; CEC Certified

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.