Zoro Homepage

Core Two Handle Kitchen Faucet

  • Mfr # P220LF

  • Zoro # G308464358


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Two Handle Knob
Height
6.06 in
Width
10.16 in
Standards
CalGreen Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P220LF
Zoro #
G308464358
UPC #
34449652094
Country of Origin
China

Dimensions

Height
6.06 in
Width
10.16 in
Length (In.)
9.53 in

Details

Finish
Chrome
Includes
Two Handle Knob
Standards
CalGreen Listed; CEC Certified
Material
Brass

Description

Spout swivels 360 degrees for added convenience


  • •Two handle design for precise temperature control
  • •3-hole sink application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.