
Core Two Handle Kitchen Faucet
Mfr # P221LF
Zoro # G308464259
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Chrome
Standards
CalGreen Listed; CEC Certified
Length (In.)
10.63 in
Includes
Two Handle Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P221LF
Zoro #
G308464259
UPC #
34449652100
Country of Origin
China
Dimensions
Length (In.)
10.63 in
Width
10.81 in
Height
6.06 in
Details
Number of Holes
3
Finish
Chrome
Standards
CalGreen Listed; CEC Certified
Includes
Two Handle Blade
Material
Brass
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.