
Core Valve Only Trim
Mfr # PTT188730-BN
Zoro # G908456814
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length
1.84 in
Width
7 in
Height
7 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT188730-BN
Zoro #
G908456814
UPC #
34449692427
Country of Origin
China
Dimensions
Length
1.84 in
Width
7 in
Height
7 in
Details
Material
Zinc
Finish
Brushed Nickel
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.