Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Wand And Hose

  • Mfr # RP63202SS

  • Zoro # G308582687


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Width
1 in
Overall Length (In.)
1 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63202SS
Zoro #
G308582687
UPC #
34449639590
Country of Origin
China

Dimensions

Width
1 in
Overall Length (In.)
1 in
Height
7 in

Details

Material
ABS - Plastic
Finish
Stainless

Description


In Delta's Stainless finish
  • •Made of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.