Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Corner TV Wall Mount, 32" to 60" LCD Screen CM850

Corner TV Wall Mount, 32" to 60" LCD Screen (Discontinued)

  • Mfr # CM850
  • Zoro # G5601285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM850
Zoro #
G5601285
UPC #
735029264170
Country of Origin
United States

Dimensions

Overall Width (In.)
36.6 to 43.8
Overall Depth (In.)
18 to 253/4
Overall Height (In.)
9 5/16 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
29 in

Details

Item
TV Wall Mount
Type
Corner
Color
Black
Construction
Steel
Max. Extension
0 in, 10 in, 5
Tilting Angle (Deg.)
90
For Use With
32 to 60 in Screens
Finish
Gloss
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mount
Includes
Mount with universal screen adapters to accommodate mounting holes spaced up to 28.7 in horizontally and 17 in vertically
VESA Pattern
600x400
Features
Expandable arms accommodate multiple screen sizes without having to adjust wall mount placement
Product Type
TV Mount
Maximum Downward Tilt Angle
90 Degrees
Overall Load Capacity
150 lb

Description

TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 150 lb, Material Steel, Mounting Location Wall, Overall Height 9 3/8 in, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 29 in, Maximum Downward Tilt Angle 90 Degrees , VESA Pattern 600x400, Features Expandable Arms, Includes Universal Screen Adapter, Product Type TV Mount, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.