This item is Discontinued.

Peerless Industries Display System, Transmit Up to 1 Devices HDS-WHDI100

Display System, Transmit Up to 1 Devices (Discontinued)

  • Mfr # HDS-WHDI100
  • Zoro # G5882998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDS-WHDI100
Zoro #
G5882998
UPC #
735029291381
Country of Origin
China

Dimensions

Nominal Height
3 13/16 in
Nominal Length
10 1/4 in

Details

Color
Black
Item
Display System
Includes
Remote
Range (Ft.)
100
Display Type - Presentation Systems
High Definition
Receive Up To
2 Devices
Transmit Up To
1 Devices
For Use With
Displays, Projectors, Televisions
Features
High-Quality Streaming, Plug and Play, Transmits Through Walls and Ceilings, Wireless Technology

Description

Display System, Display Type - Presentation Systems High Definition, Range (Ft.) 100, Receive Up To 2 Devices, Transmit Up To 1 Devices, Color Black, Nominal Length 10 1/4 in, Nominal Height 3 13/16 in, For Use With Displays, Projectors, Televisions, Features High-Quality Streaming, Plug and Play, Transmits Through Walls and Ceilings, Wireless Technology, Includes Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.