Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Display System, Transmit Up to 3 Devices HDS300-3

Display System, Transmit Up to 3 Devices (Discontinued)

  • Mfr # HDS300-3
  • Zoro # G5773560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS300-3
Zoro #
G5773560
UPC #
735029305552
Country of Origin
Korea, Republic of

Dimensions

Nominal Width
5 5/8 in
Nominal Length
7 3/4 in
Nominal Height
10 7/16 in

Details

Color
Black
Item
Display System
Includes
Remote
Range (Ft.)
150
Display Type - Presentation Systems
High Definition
Receive Up To
4 Devices
Transmit Up To
3 Devices
For Use With
Displays, Projectors, Televisions
Features
High-Quality Streaming, Plug and Play, Transmits Through Walls and Ceilings, Wireless Technology

Description

Display System, Display Type - Presentation Systems High Definition, Range (Ft.) 150, Receive Up To 4 Devices, Transmit Up To 3 Devices, Color Black, Nominal Length 7 3/4 in, Nominal Width 5 5/8 in, Nominal Height 10 7/16 in, For Use With Displays, Projectors, Televisions, Features High-Quality Streaming, Plug and Play, Transmits Through Walls and Ceilings, Wireless Technology, Includes Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.