Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-120-04-86-

  • Zoro # G4488687


product price: $36.69
/ea

Key Features

Max. Cable Size
1/2 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
1/2 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-120-04-86-
Zoro #
G4488687
UPC #
094717439109
Country of Origin
China

Dimensions

Max. Cable Size
1/2 in
Rope Dia.
1/2 in
Eye Hook Inside Dia.
23/32 in
Sheave Width
5/8 in
Depth
2 1/4 in
Sheave Inside Dia.
1 17/32 in
Length
1 3/4 in
Sheave Outside Dia.
2 in
Width
2 1/4 in
Rope Diameter
1/2 in
Sheave Outside Diameter
2 in
Sheave Depth
5/8 in
Compatible Rope Diameter
1/2 in
Attachment Inside Diameter
23/32 in
Sheave Inside Diameter
1 17/32 in
Overall Height
1 3/4 in
Overall Depth
2 1/4 in
Overall Width
2 1/4 in

Details

Item
Double Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Double Pulley Block
Number of Grooves
2
Housing Material
Steel
Compatible Rope Type
Fibrous Rope
Operation
Lifting, Pulling

Description

Pulley Block, Product Type Double Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 5/8 in, Sheave Outside Diameter 2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 23/32 in, Housing Material Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 2, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.