Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-120-26-86-

  • Zoro # G4488495


product price: $46.15
/ea

Key Features

Max. Cable Size
1/4 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-120-26-86-
Zoro #
G4488495
UPC #
094717439116
Country of Origin
Multiple

Dimensions

Max. Cable Size
1/4 in
Mounting Hole Dia.
7/32 in
Sheave Width
17/32 in
Sheave Inside Dia.
2 17/32 in
Depth
1 27/32 in
Sheave Outside Dia.
3 1/4 in
Width
1 25/32 in
Length
4 31/32 in
Mounting Hole Diameter
7/32 in
Overall Height
5 in
Overall Depth
1 7/8 in
Sheave Depth
17/32 in
Sheave Outside Diameter
3 1/4 in
Overall Width
1 3/4 in
Sheave Inside Diameter
2 17/32 in
Compatible Rope Diameter
1/4 in

Details

Item
Double Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Double Pulley Block
Housing Material
Steel
Mount Type
Upright Mount
Compatible Rope Type
Wire Rope
Number of Grooves
2
Operation
Lifting, Pulling

Description

Pulley Block, Product Type Double Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 17/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 3 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 2, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.