Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Pulley Block, Wire Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-110-26-86-

  • Zoro # G4488504


product price: $36.99
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-110-26-86-
Zoro #
G4488504
UPC #
094716114144
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/16 in
Mounting Hole Dia.
5/32 in
Sheave Width
11/32 in
Length
3 25/32 in
Depth
1 15/32 in
Sheave Inside Dia.
1 27/32 in
Width
1 15/32 in
Sheave Outside Dia.
2 1/2 in
Sheave Inside Diameter
1 27/32 in
Sheave Outside Diameter
2 1/2 in
Sheave Depth
11/32 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in
Mounting Hole Diameter
5/32 in
Compatible Rope Diameter
3/16 in
Overall Height
3 3/4 in

Details

Item
Double Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Double Pulley Block
Compatible Rope Type
Wire Rope
Mount Type
Upright Mount
Number of Grooves
1
Housing Material
Steel
Operation
Lifting, Pulling

Description

Pulley Block, Product Type Double Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 27/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.