Zoro Homepage

DUAL ARM ARTICULATING MOUNT W/ IN-WALL BOX - 42-90 DISPLAYS

  • Mfr # IM771PU

  • Zoro # G022444162


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Wall Mountable
Device Supported
Display
Durability
Scratch Resistant
Width
32.25 in
Height
16.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM771PU
Zoro #
G022444162
UPC #
198105031439
Country of Origin
Multiple

Dimensions

Width
32.25 in
Height
16.94 in
Depth
28.84 in
Minimum Screen Size Supported
42 in
Maximum Adjustable Depth
28.84 in
Height Adjustable
Yes
Minimum Adjustable Depth
5.84 in
Maximum Screen Size Supported
90 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.