Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity

  • Mfr # LCT620AD

  • Zoro # G6098102


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Construction
Aluminum
Max. Extension
26 3/4 in
Tilting Angle (Deg.)
-90 +45
Swivel Angle (Deg.)
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCT620AD
Zoro #
G6098102
UPC #
735029296034
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
4 in
Overall Depth (In.)
4 in
Overall Height (In.)
18 1/2 in
Overall Depth
4 in
Overall Height
18 1/2 in
Overall Width
4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
38 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
38 in
Max. Adjustable Height
12.60 in
Maximum Screen Size Supported
38 in
Maximum Adjustable Height
12.60 in
Height Adjustable
Yes
Minimum Screen Size Supported
10 in

Details

Item
Mounting Arm
Color
Black
Construction
Aluminum
Max. Extension
26 3/4 in
Tilting Angle (Deg.)
-90 +45
Swivel Angle (Deg.)
360 Degrees
For Use With
Up to 38 inches Monitors
Load Capacity
8.4 to 17.8 lb
Finish
High Gloss, Powder Coated
Material
Aluminum
Load Capacity (Lb.)
17.8 lb
Mounting
Surface Mountable, Desktop
Pitch (Deg.)
0 Degrees
Standards
RoHS, TAA, VESA
Features
Articulating Arm, Ergonomic, Articulating, Pan, 180° Swivel, Cable Management, 360° Rotation
Includes
Base with Pole, 2 Arms w/adaptors, Dual Arm Mount, Hardware & Mounting Instructions
VESA Pattern
100x100, 75x75
Series
LCT620AD
Product Type
Monitor Arm
Compatibility
2 x LCD Screens
Application
Counter, Desk, Indoor
Overall Load Capacity
17.8 lb
Maximum Upward Tilt Angle
45 Degrees
Maximum Swivel Angle
180°
Maximum Downward Tilt Angle
90 Degrees
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Monitor
Number of Displays Supported
2
Orientation
Landscape/Portrait
Mount Function
Cable Management, Swivel, Articulating
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor
Max. Rotate Angle
360°
Minimum Tilt Angle
-90°
Maximum Rotate Angle
360°
Maximum Tilt Angle
45°
Maximum Load Capacity
17.80 lb
Minimum Load Capacity
8.40 lb

Description

Dual-Monitor Arm, Color Black, Finish Gloss, Overall Load Capacity 17.8 lb, Material Aluminum, Overall Width 4 in, Mounting Location Surface, Overall Height 18 1/2 in, Overall Depth 4 in, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 38 in, Maximum Downward Tilt Angle 90 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 45 Degrees , VESA Pattern 100x100, 75x75, Features Integrated Cable Management, Bushings at All Pivot Points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.