This item is Discontinued.

Peerless Industries Dual Wall Monitor Arm, 30" Monitor, 40 lb. Capacity LCW620AD

Dual Wall Monitor Arm, 30" Monitor, 40 lb. Capacity (Discontinued)

  • Mfr # LCW620AD
  • Zoro # G8522534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCW620AD
Zoro #
G8522534
UPC #
735029296577
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
4
Overall Height (In.)
12-9/16
Overall Width (In.)
3-9/16

Details

Item
Dual-Monitor Arm
Color
Chrome
Construction
Aluminum
Max. Extension
26-3/4"
Tilting Angle (Deg.)
+45,-90
Swivel Angle (Deg.)
180
For Use With
Up to 29 in Monitors
Finish
Chrome
Load Capacity (Lb.)
17.8
Mounting
Wall
Pitch (Deg.)
0
Features
Integrated Cable Management, Arm Folds Back Over Base, Portrait or Landscape
Standards
UL

Description

Dual-Monitor Arm, Color Chrome, Finish Chrome, Features Integrated Cable Management, Arm Folds Back Over Base, Portrait or Landscape, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.