
Elmhurst Tub Shower Trim Kit
Mfr # PTT14465
Zoro # G701763720
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Height
4 in
Width
6.88 in
Length
6.88 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT14465
Zoro #
G701763720
UPC #
34449956598
Country of Origin
China
Dimensions
Height
4 in
Width
6.88 in
Length
6.88 in
Details
Flow Rate
1.5 GPM
Finish
Chrome Plated
Handle Type
Lever
Number of Handles
1
Description
Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. . Peerless WaterSense labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.