Zoro Homepage

Elmhurst Two-Handle Centerset Bath Faucet

  • Mfr # P2665LF

  • Zoro # G701763898


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Handle Type
Lever
Flow Rate
1 GPM
Number of Handles
2
Height
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2665LF
Zoro #
G701763898
UPC #
34449949996
Country of Origin
China

Dimensions

Height
3-1/2 in
Width
6-1/4 in
Length
9 in

Details

Finish
Chrome Plated
Handle Type
Lever
Flow Rate
1 GPM
Number of Handles
2
Series
Elmhurst

Description

Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. . Peerless WaterSense labeled faucets use at least 20% less water than the industry standard—saving you money without compromising performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.