Zoro Homepage

Elmhurst Two-Handle Widespread Bath Faucet

  • Mfr # P3565LF-BN

  • Zoro # G601764292


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
2
Length
5.94 in
Series
Elmhurst
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3565LF-BN
Zoro #
G601764292
UPC #
34449949866
Country of Origin
China

Dimensions

Length
5.94 in
Width
2.4 in
Height
6-1/4 in

Details

Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
2
Series
Elmhurst
Flow Rate - Maximum
1 GPM

Description

Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. . Peerless WaterSense labeled faucets use at least 20% less water than the industry standard—saving you money without compromising performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.