Zoro Homepage

ETAIL UNIV ART MOUNT 32-50+ NONSEC

  • Mfr # A4X4

  • Zoro # G821696441


product price: $69.19
/ea

Key Features

Device Supported
TV, Display
Minimum Adjustable Depth
2.13 in
Mount Function
Cable Management, Extendable, Wall Mount, Rotate
Minimum Tilt Angle
-12°
Product Line
Full-Motion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4X4
Zoro #
G821696441
UPC #
735029342601
Country of Origin
China

Dimensions

Minimum Adjustable Depth
2.13 in
Width
17.84 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
50 in
Height
17.84 in
Maximum Adjustable Depth
16 in
Depth
16 in

Details

Device Supported
TV, Display
Mount Function
Cable Management, Extendable, Wall Mount, Rotate
Minimum Tilt Angle
-12°
Product Line
Full-Motion
Package Contents
Full-Motion Tilting Wall Mount For 32" To 50"+ Displays, Wall and TV Installation Hardware, Level
UL Listed
Yes
Mount Pattern
Universal
Item
Wall Mount
Mount Profile
Low Profile
Mount Surface
Concrete, Wood Stud, Wall
Mounting Pattern
75 x 75, 400 x 300, 400 x 400, 300 x 300, 200 x 200, 100 x 100, 200 x 100, 400 x 200
VESA Mount Compatible
Yes
Durability
Scratch Resistant
Features
Reduced Glare, Cable Management, Adjustable Viewing Angle, Extendable, Flexible, Leveling System, Adjustable Depth, Hook-and-Hang Design, Adjustable Tilt, Rotate
Form Factor
Wall Mountable
Maximum Load Capacity
88 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Tilt Angle
15°
Color
Matte Black
Finishing
Fused Epoxy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.