Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Column, Display Ceiling Mounts

  • Mfr # AEC012018-W

  • Zoro # G1620740


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
White
Construction
Steel
Max. Extension
24 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC012018-W
Zoro #
G1620740
UPC #
735029275176
Country of Origin
United States

Dimensions

Overall Width (In.)
3 in
Overall Depth (In.)
3 in
Overall Height (In.)
216 to 288
Length
18 in
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Max. Adjustable Height
18 in
Drop Length
1 in
Maximum Adjustable Height
18 in
Height Adjustable
Yes

Details

Item
Mounting Extension
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
24 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
500 lb
Mounting
Ceiling Mountable
Standards
cULus
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Features
Lightweight, Gliding System, Flexible, Cable Management, Easy to Install, Adjustable Length, Antimicrobial, Lockable
Series
EXTENSION-COLUMNS
Assembly
Required
Product Type
Extension Column
Application
Retail, Office
Overall Load Capacity
500 lb
Maximum Extension
24 in
Includes Mounting Hardware
Yes
Device Supported
Projector, Digital Signage Display, Display, Ceiling Plate
Mount Surface
Ceiling
Mount Function
Cable Management
Mount Profile
Fixed
Indoor/Outdoor
Indoor
Maximum Load Capacity
500 lb
UL Listed
Yes
Assembly Required
Yes

Description

Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 24 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.