Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Column, Display Ceiling Mounts

  • Mfr # AEC018024-W

  • Zoro # G1605313


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Height
18"
Construction
Steel
Max. Extension
36 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC018024-W
Zoro #
G1605313
UPC #
735029275206
Country of Origin
United States

Dimensions

Height
18"
Overall Width (In.)
3 in
Overall Height (In.)
24 to 36
Overall Depth (In.)
3 in
Length
24 in
Overall Width
3 in
Overall Depth
3 in
Manufacturers Warranty Length
5 yr
Max. Adjustable Height
24 in
Drop Length
1 in
Height Adjustable
Yes
Maximum Adjustable Height
24 in

Details

Item
Mounting Extension
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
36 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
500 lb
Mounting
Ceiling Mountable
Standards
cULus
Features
Adjustable Length, Antimicrobial, Easy to Install, Flexible, Lockable, Gliding System, Cable Management, Lightweight
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Assembly
Required
Series
EXTENSION-COLUMNS
Product Type
Extension Column
Compatibility
Flat Panel Mount, Projector Mount, Ceiling Plate Accessory
Application
Office, Retail
Includes Mounting Hardware
Yes
Maximum Extension
36 in
Overall Load Capacity
500 lb
Mount Surface
Ceiling
Mount Function
Cable Management
Mount Profile
Fixed
Device Supported
Display, Projector, Digital Signage Display, Ceiling Plate
Assembly Required
Yes
UL Listed
Yes
Indoor/Outdoor
Indoor
Maximum Load Capacity
500 lb

Description

Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 36 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.