Zoro Homepage

Extension Column, Display Ceiling Mounts

  • Mfr # AEC0203-W

  • Zoro # G1605331


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
White
Construction
Steel
Max. Extension
60 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC0203-W
Zoro #
G1605331
UPC #
735029267126
Country of Origin
United States

Dimensions

Overall Depth (In.)
3 in
Overall Height (In.)
36 to 60
Overall Width (In.)
3 in
Length
36 in
Overall Width
3 in
Overall Depth
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in
Height Adjustable
Yes
Maximum Adjustable Height
36 in

Details

Item
Mounting Extension
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
60 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
500 lb
Mounting
Ceiling Mountable
Standards
cULus
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Features
Lightweight, Gliding System, Flexible, Easy to Install, Antimicrobial, Adjustable Length, Cable Management, Lockable
Series
EXTENSION-COLUMNS
Assembly
Required
Product Type
Extension Column
Application
Retail, Office
Includes Mounting Hardware
Yes
Overall Load Capacity
500 lb
Maximum Extension
60 in
Mount Surface
Ceiling
Device Supported
Display, Ceiling Plate, Projector, Digital Signage Display
Mount Function
Cable Management
Mount Profile
Fixed
Maximum Load Capacity
500 lb
Assembly Required
Yes
UL Listed
Yes
Indoor/Outdoor
Indoor

Description

Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 60 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.