Extension Column, Display Ceiling Mounts
Mfr # AEC0406-W
Zoro # G1605322
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
84 in
For Use With
Display Ceiling Mounts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEC0406-W
Zoro #
G1605322
UPC #
735029267140
Country of Origin
United States
Dimensions
Overall Height (In.)
60 to 84
Overall Width (In.)
3 in
Overall Depth (In.)
3 in
Length
72 in
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in
Height Adjustable
Yes
Maximum Adjustable Height
72 in
Description
Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 84 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.