Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Column, Display Ceiling Mounts

  • Mfr # AEC0406

  • Zoro # G1605298


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
84 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC0406
Zoro #
G1605298
UPC #
735029267041
Country of Origin
United States

Dimensions

Overall Width (In.)
3 in
Overall Height (In.)
60 to 84
Overall Depth (In.)
3 in
Length
72 in
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in

Details

Item
Extension Column
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
84 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
500 lb
Mounting
Ceiling
Standards
RoHS Compliant, UL Listed
Includes
Adjuster
Features
Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments
Assembly
Required
Series
EXTENSION-COLUMNS
Product Type
Extension Column
Compatibility
Monitor, Projector
Application
Retail, Office
Maximum Extension
84 in
Overall Load Capacity
500 lb
Includes Mounting Hardware
Yes
Indoor/Outdoor
Indoor
Mount Surface
Ceiling
Device Supported
Projector Mount, Ceiling Plate, Projector, Digital Signage Display
Mount Profile
Fixed
Mount Function
Cable Management, Ceiling Mount

Description

Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Aluminum, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 84 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.