Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Column, Display Ceiling Mounts

  • Mfr # AEC0507-W

  • Zoro # G1605307


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Color
White
Height
84"
Construction
Steel
Max. Extension
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC0507-W
Zoro #
G1605307
UPC #
735029302520
Country of Origin
United States

Dimensions

Height
84"
Overall Height (In.)
72 to 96
Overall Depth (In.)
3 in
Overall Width (In.)
3 in
Length
84 in
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in
Maximum Adjustable Height
84 in

Details

Item
Mounting Extension
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
96 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
500 lb
Mounting
Ceiling Mountable
Features
Lockable, Easy to Install, Lightweight, Adjustable Length, Cable Management, Gliding System, Antimicrobial, Flexible
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Standards
cULus
Assembly
Required
Series
EXTENSION-COLUMNS
Product Type
Extension Column
Application
Office, Retail
Maximum Extension
96 in
Includes Mounting Hardware
Yes
Overall Load Capacity
500 lb
Mount Profile
Fixed
Indoor/Outdoor
Indoor
Mount Function
Cable Management
Device Supported
Projector, Ceiling Plate, Digital Signage Display, Display
Mount Surface
Ceiling
Maximum Load Capacity
500 lb

Description

Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 96 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.