Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Column, Display Ceiling Mounts

  • Mfr # AEC0810-W

  • Zoro # G1605383


product price: $171.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Adjustable
Color
White
Construction
Steel
Max. Extension
120 in
For Use With
Display Ceiling Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC0810-W
Zoro #
G1605383
UPC #
735029267164
Country of Origin
United States

Dimensions

Overall Height (In.)
96 to 120
Overall Width (In.)
3 in
Overall Depth (In.)
3 in
Length
10 ft
Overall Depth
3 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Drop Length
1 in
Maximum Adjustable Height
10 ft
Height Adjustable
Yes

Details

Item
Mounting Extension
Type
Adjustable
Color
White
Construction
Steel
Max. Extension
120 in
For Use With
Display Ceiling Mounts
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
500 lb
Mounting
Ceiling Mountable
Includes
Adjustable Extension Column, Adjuster Column, M8 x 10mm Screw
Features
Lockable, Antimicrobial, Adjustable Length, Lightweight, Easy to Install, Flexible, Gliding System, Cable Management
Standards
cULus
Assembly
Required
Series
EXTENSION-COLUMNS
Product Type
Extension Column
Application
Office, Retail
Includes Mounting Hardware
Yes
Overall Load Capacity
500 lb
Maximum Extension
120 in
Mount Surface
Ceiling
Mount Profile
Fixed
Device Supported
Ceiling Plate, Digital Signage Display, Display, Projector
Indoor/Outdoor
Indoor
Mount Function
Cable Management
UL Listed
Yes
Maximum Load Capacity
500 lb
Assembly Required
Yes

Description

Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 120 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.